Shop All Two Way Radios
Motorola
Portable Two Way Radio, FRS/GMRS, 22 CH
Mfr # T465
Zoro # G0701517
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series T465
- Number of Channels 22
- License Required Yes
- Features (20) Call Tones, Allow Hands-Free Communication, Emergency Alert Button, Two Ways to Charge, Weatherproof Design, Withstands Effects of Weather Conditions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # T465
- Zoro # G0701517
- UPC # 748091000706
- Country of Origin China
- Category Two Way Radios
Dimensions
Width | 1 3/8 in |
Height | 2 17/64 in |
Length | 7 35/64 in |
Depth | 1.4" |
Description
Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series Talkabout T400, Battery Life 10 to 26 hr, Number of Radios Included 2, Waterproof No, Repeater Capable No, Intrinsically Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom 2-Way, VHF MURS Band (JBS-147M)
- ENERGIZER CHARGER, FAMILY, PK (EVECHFCCT)
- DURACELL DURA2PK 3V 2032 Battery (66388)
- ILC Replacement for Panasonic Br-cssp (BR-CSSP PANASONIC)
- MOTOROLA Motorola Solutions PMNN4497AR Lithium Ion Battery For CLS110, CLS1410 (PMNN4497)
- MOTOROLA Headband Headset, Push To Talk Yes (RMN5137B)
- MOTOROLA Headset, Push To Talk Yes (PMLN6760A)
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1110)
- MOTOROLA Motorola Solutions CLS1410 2-Way Radio 4 Channel, 1Watt (CLS1410)
- MOTOROLA Two Way Radio, UHF, Lithium Ion (Li-Ion) (RMU2080D)
- KLEIN ELECTRONICS INC Blackbox„¢ VHF Mobile Radio. VHF or UHF or HAM Band Programmable (Blackbox-M-V)
- Motorola Two Way Radios & Accessories