Shop All Two Way Radios
This Product is Discontinued
Motorola
Portable Two Way Radio, FRS/GMRS, 121Codes (Discontinued)
Mfr # T400
Zoro # G0701465
This Product is Discontinued
Key Features
- Series T400
- Number of Channels 22
- License Required No for FRS/Yes for GMRS
- Color Black/Yellow
- Display Type Backlit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # T400
- Zoro # G0701465
- UPC # 748091000683
- Country of Origin China
- Category Two Way Radios
Dimensions
Height | 2-17/64" |
Width | 1-3/8" |
Length | 7-35/64" |
Description
Portable Two Way Radios, Band Type FRS/GMRS, License Required No for FRS/Yes for GMRS, Number of Channels 22, Radio Series MOTOROLA T400, Battery Life 8.5 to 21 hr, Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.