Shop All Two Way Radios
Motorola
Portable Radio, Commercial, UHF
Mfr # AAH87YDC9JA2AN
Zoro # G201049652
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 16
- License Required Yes
- Band Type UHF
- Analog Codes UHF band, 403-480 MHz, 16 Channel, 6.25e / 12.5 kHz Channel Spacing, 2 programmable side buttons, LED Battery Indicator
- Digital Codes 16 Channels (No Display Model)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAH87YDC9JA2AN
- Zoro # G201049652
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Width | 1 5/8 in |
Height | 4 1/4 in |
Length | 4 1/4 in |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 16, Output Power 4 W, Minimum Frequency 403 MHz, Maximum Frequency 480 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series CP100d, Battery Life 10.7 hr Analog, 14.4 hr Digital, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Pv-bp88 (PV-BP88 PANASONIC)
- ILC Replacement for Lincoln 12V Grease GUN (12V GREASE GUN LINCOLN)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 17Ah (47013)
- ILC Replacement for Viper Fang 15B Scrubber AND Sweeper Battery (FANG 15B SCRUBBER AND SWEEPER BATTERY VIPER)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 10 Channels (RDU4100)
- MOTOROLA Motorola Solutions HKLN4599B D-Ring Earpiece With Inline Push To Talk Mic (HKLN4599)
- MOTOROLA Motorola Solutions PMNN4497AR Lithium Ion Battery For CLS110, CLS1410 (PMNN4497)
- MOTOROLA Portable Two Way Radio, 2 Ch, ISM, 900 MHz (DLR1020)
- MOTOROLA Headset, Push To Talk Yes (RMN5058A)
- MOTOROLA SOLUTIONS Extreme Two-Way Radio Black W/Yellow Rechargeable Two Pack (T475)
- Motorola Two Way Radios