Shop All Two Way Radios
Motorola
Portable 2-Way Radio, Analog/Digital
Mfr # AAH87YDC9JC2AN
Zoro # G105929081
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 16
- License Required Yes
- Height 1 13/32 in
- Includes Monochrome Display Versions with Full and Limited Keypads and 160 Channels, Non-Display Version with No Keypad and 16 Channels
- Product Type Portable Two-Way Radio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAH87YDC9JC2AN
- Zoro # G105929081
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Height | 1 13/32 in |
Length | 4 45/64 in |
Width | 2 13/64 in |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 16, Output Power 4 W, Minimum Frequency 403 MHz, Maximum Frequency 480 MHz, Display Type No Display, Radio Series CP100d, Battery Life 10.7 to 15 hr Analog, 14.4 to 20 hr Digital, Number of Radios Included 1, Waterproof No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola 60-d05842e02 (60-D05842E02 MOTOROLA)
- ILC Replacement for Duracell Px625a (PX625A DURACELL)
- GEMINI ES Series 10 600W 2way passive Portable PA System Black (ES-210MXBLU)
- MONOPRICE CPU Cord Splitter, DVI-D M/(2)DVI-D F (2518)
- MOTOROLA Motorola Solutions CLS1410 2-Way Radio 4 Channel, 1Watt (CLS1410)
- MOTOROLA Portable Two Way Radios, 50 Channels (DTR700 DTS150NBDLAA)
- MOTOROLA Two Way Radio, VHF, 5 Watts, 10 Channels (RDV5100)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6852A)
- MOTOROLA Motorola Solutions HKLN4599B D-Ring Earpiece With Inline Push To Talk Mic (HKLN4599)
- KENWOOD Ni-MH Replacement Battery for 2Way Radio (KNB-29N)
- Motorola Two Way Radios