Shop All Two Way Radio Accessories
Motorola
Noise Reducing Ear Tip, Yellow, PK50
Mfr # 5080384F72
Zoro # G8838512
product price: $315.99
/pk 50, $6.32/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Foam
- Color Yellow
- For Use With MOTOROLA Two Way Radios NTN8370, RLN6230A, RLN6231A
- Push To Talk No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # 5080384F72
- Zoro # G8838512
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | Uncorded |
Details
Promotion Restriction | Not eligible for promotion |
Item | Noise Reducing Ear Tip |
Material | Foam |
Color | Yellow |
For Use With | MOTOROLA Two Way Radios NTN8370, RLN6230A, RLN6231A |
Push To Talk | No |
Volume Control | No |
Connector | None |
Features | 24dB noise reduction, Cylinder Shape |
Product Type | Replacement Ear Plugs |
Compatible Audio Accessory Manufacturer Model Number | XIR P3688 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | RLN6231 |
Compatible Radio Series | XIR P3688 |
Description
Noise Reducing Ear Tip, Product Type Noise Reducing Ear Tip, Compatible Radio Brand Motorola, Compatible Radio Series XIR P3688, Compatible Radio Manufacturer Model Number RLN6231, Compatible Audio Accessory Manufacturer Model Number XIR P3688, Color Yellow, Material Foam, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (4/5AA-1200NM)
- VTECH Cordless Headset Phone System, f/Cell Phone, 2 Handset, BK (VTEDS67713)
- MONOPRICE Voice and Data Patch Cord, 7 ft L, PK10 (15161)
- COMMSCOPE Replacement for Tessco 646444251709 (646444251709)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 1-7/64in (PMMN4069A)
- MOTOROLA Carry Case, Type Swivel Belt Clip, Leather (AAJ14X503 LCC-133SN)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4021B)
- MOTOROLA Belt Clip, For TRBO Series Radios (PMLN4652A)
- MOTOROLA Single Unit Charger (PMLN4738BR)
- MOTOROLA Strap, Material Leather (RLN6486A)
- ICOM Speaker Microphone, 2-1/4" H, 3-3/4" W (HM205B)
- Motorola Two Way Radios & Accessories