Shop All Two Way Radio Accessories
Motorola
Multi Unit Charger
Mfr # RLN6309A
Zoro # G0408116
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chargers and Charger Kits
- Height 2 29/32 in
- For Use With 2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8
- Length (In.) 21-1/2
- Width 5 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # RLN6309A
- Zoro # G0408116
- UPC # 723755540125
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 2 29/32 in |
Length (In.) | 21-1/2 |
Width | 5 7/64 in |
Length | 21 1/2 in |
Height (In.) | 2-29/32 |
Width (In.) | 5-7/64 |
Details
Sub-Category | Chargers and Charger Kits |
Item | Multi-Unit Charger |
For Use With | 2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8 |
Product Type | Multi Unit Charger |
Number of Batteries Charged | 6 |
Compatible Radio Brand | Motorola |
Maximum Recharge Time | 4 1/2 hr |
Number of Radios Charged | 6 |
Minimum Recharge Time | 2 hr |
Compatible Radio Series | RD |
Number of Chargers Included | 1 |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | RDU4100, RDU4160D, RDV5100 |
Description
Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series RD, Compatible Radio Manufacturer Model Number RDU4100, RDU4160D, RDV5100, Compatible Radio Grainger Model Number 23Y699, 23Y701, 23Y698, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 120 V AC, Minimum Recharge Time 2 hr, Maximum Recharge Time 4 1/2 hr, Number of Chargers Included 1, Overall Height 2 7/8 in, Overall Length 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JVC Gumy Plus Earbuds with Remote and Microphone (Black) (HAFR6B)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA Rechargeable Sealed Lead Acid Battery (YTX16-BS)
- OTTERBOX React Case For Apple Iphone 14 Pro, Clear (77-88892)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH 3FM4 Replacement Battery with F1 Terminal - 2 Pack (ML4-6MP21952)
- MOTOROLA Antenna, Type 440 to 460 MHz, 2" L (AAM28X503 ATU-21DS)
- MOTOROLA Motorola Solutions HKLN4687A Remote Speaker Mic for use with DTR600 DTR700 Portable Radios (HKLN4687)
- MOTOROLA Earpiece, Push To Talk No (RLN6282A)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAE4093B)
- MOTOROLA Wireless Earpiece, Black, 12 In. L (NTN2570C)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4071A)
- MOTOROLA Motorola Solutions HKLN4615B DLR Series Belt Clip Holster (HKLN4615)
- Motorola Two Way Radio Accessories