Shop All Two Way Radio Accessories
Motorola
Multi Unit Charger
Mfr # HKPN4007D
Zoro # G4359564
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chargers and Charger Kits
- For Use With 15X820 and 15X821 Motorola CLP Series Radios
- Product Type Multi Unit Charger
- Compatible Radio Type Handheld
- Number of Chargers Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # HKPN4007D
- Zoro # G4359564
- UPC # 723755540712
- Country of Origin China
- Category Two Way Radio Accessories
Details
Sub-Category | Chargers and Charger Kits |
Item | Multi-Unit Charger |
For Use With | 15X820 and 15X821 Motorola CLP Series Radios |
Product Type | Multi Unit Charger |
Compatible Radio Type | Handheld |
Number of Chargers Included | 1 |
Compatible Radio Series | CLP |
Compatible Radio Brand | Motorola |
Number of Batteries Charged | 6 |
Number of Radios Charged | 6 |
Description
Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CLP, Compatible Radio Grainger Model Number 15X820, 15X821, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 120 to 240V AC, Number of Chargers Included 1, Features Quick Charging
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sunnyway SW640, SW650 - 10 Pack (ML4-6MP1082512429324)
- TECHSPRAY Non-Flammable Duster (1697-8S)
- UPG Sealed Lead Acid Battery, 12 V, 1.3Ah, UB1213, F1 (Faston Tab) Terminal, AGM Type (D5738)
- ILC Replacement for Alcatel 5011a Battery (5011A)
- MOTOROLA Belt Clip, Carry Accessory, Plastic (PMLN7438A)
- MOTOROLA Speaker/Microphone, Remote, 1-1/16 in. L (PMMN4024AL)
- MOTOROLA Speaker Microphone, Compact, Plastic (AAF52X501 MH-360S)
- MOTOROLA Belt, Material Leather (4200865599)
- MOTOROLA Inline Earpiece, Push To Talk Yes (PMLN5733A)
- MOTOROLA Lightweight Headset, Push To Talk Yes (PMLN5096A)
- FIRESTIK 3 ft. Flag Stick (F3-O)
- Motorola Two Way Radio Accessories