Shop All Two Way Radio Accessories
Motorola
Multi Unit Charger, 6 Units
Mfr # 53960
Zoro # G1282346
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chargers and Charger Kits
- Includes Transformer
- Charges Up To 6 Radios
- Type Multi-Unit
- Height 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # 53960
- Zoro # G1282346
- UPC # 723755539600
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 20" |
Width | 4" |
Depth | 2" |
Details
Sub-Category | Chargers and Charger Kits |
Item | Multi-Unit Charger |
Includes | Transformer |
Charges Up To | 6 Radios |
Type | Multi-Unit |
Color | Black |
For Use With | AAH73WCF9NA3AN, DTR410GYM9AA, Mfr. No. DTR410GYM9AA |
Product Type | Multi Unit Charger |
Weight | 5 lb |
Compatible Radio Type | Handheld |
Number of Batteries Charged | 6 |
Number of Radios Charged | 6 |
Compatible Radio Manufacturer Model Number | DTR410, DTR550, DTR620, DTR650 |
Compatible Radio Brand | Motorola |
Compatible Radio Series | DTR |
Number of Chargers Included | 1 |
Description
Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DTR, Compatible Radio Manufacturer Model Number DTR410, DTR550, DTR620, DTR650, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 120 V AC, Number of Chargers Included 1, Includes Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iridium Bat20801 (BAT20801 IRIDIUM)
- ERGOGUYS Black Ergonomic Keyboard Left Hand Users (KBS-29BLK)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM400A-R2)
- ILC Replacement for R&D Batteries 5186 Battery (5186 BATTERY R&D BATTERIES)
- MOTOROLA Battery Door Cover, Fits Motorola (PMLN6745A)
- MOTOROLA Windporing RSM, IP56 (PMMN4040A)
- MOTOROLA Inline PTT Earpiece, Push To Talk Yes (PMLN5727A)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4046A)
- MOTOROLA DTR550 Digital Radio Whip Antenna (8505241U04)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64 (PMMN4071A)
- MOTOROLA Case, Portable, 10 in. H x 3 in. W (PMLN7221AR)
- Motorola Two Way Radios & Accessories