Shop All Battery Chargers
Motorola
Multi Unit Charger, 6 Unit, 110 to 240VAC
Mfr # PMLN6588A
Zoro # G8500064
original price:
$905.26
44% off
new price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 1/64 in
- Material Polycarbonate/Metal
- Includes Power cord
- Width 11 1/2 in
- For Use With Motorola CP200d, PR400, CP200.XLS, CP200, CP150 Series Radios and Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN6588A
- Zoro # G8500064
- UPC # 748091001833
- Country of Origin China
- Category Battery Chargers
Dimensions
Height | 6 1/64 in |
Width | 11 1/2 in |
Length | 17 1/2 in |
Depth | 6.8" |
Width (In.) | 11-1/2 |
Height (In.) | 6-1/64 |
Length (In.) | 17-1/2 |
Description
Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP, PR, R2, Compatible Radio Manufacturer Model Number CP150, CP200, CP200.XLS, CP200d, PR400, Compatible Radio Grainger Model Number 45CA56, 45CA58, 45CA67, 45CA72, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 120 V AC, Maximum Recharge Time 3 hr, Number of Chargers Included 1, Includes Power Cord, Overall Height 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for HySecurity 12VDC MX000877 (MAX3970780)
- ILC Replacement for Plantronics Cs540 (CS540 PLANTRONICS)
- MIGHTY MAX BATTERY Replacement Para Systems PML2000 12V 22Ah Battery from 12V 18Ah 4 Pack (ML22-12MP4160)
- ILC Replacement for Magellan Bp-lp720/11-a1b (BP-LP720/11-A1B MAGELLAN)
- MOTOROLA Charger, Polycarbonate/Metal, 12VDC (NNTN7624B)
- MOTOROLA Acoustic Tube Earpiece and Mic (HKLN4487G)
- MOTOROLA Charger, Vehicular, 12VDC (RLN6434B)
- DANTONA Charger, F074-015-W (F074-015-W)
- BATTERY TENDER Battery Charger (022-0202-COS)
- METABO HPT 18V/36V MV Cordless Li-Ion Slide Battery 4.0Ah/8.0Ah (372121M)
- MAKITA Dual Port Battery Charger, Li-Ion, 40V (DC40RB)
- Motorola Battery Chargers