Shop All Two Way Radio Accessories
Motorola
Multi Unit Charger, 18" L, 110VAC
Mfr # PMPN4465A
Zoro # G0200806
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Charges Up To 6 Units
- Height 2 1/2 in
- Charge Time 3 to 4 hr
- For Use With DTR700, Mfr. No. DTR600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # PMPN4465A
- Zoro # G0200806
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Height | 2 1/2 in |
Width | 4 in |
Length | 18 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Multi-Unit Charger |
Material | Plastic |
Charges Up To | 6 Units |
Charge Time | 3 to 4 hr |
For Use With | DTR700, Mfr. No. DTR600 |
Voltage | 110V AC |
Standards | UL |
Product Type | Multi Unit Charger |
Compatible Radio Series | DTR |
Number of Chargers Included | 1 |
Compatible Radio Type | Handheld |
Number of Radios Charged | 6 |
Maximum Recharge Time | 4 hr |
Compatible Radio Manufacturer Model Number | DTR600, DTR700 |
Number of Batteries Charged | 6 |
Minimum Recharge Time | 3 hr |
Compatible Radio Brand | Motorola |
Description
Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DTR, Compatible Radio Manufacturer Model Number DTR600, DTR700, Compatible Radio Grainger Model Number 499F84, 499F85, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 110 V AC, Minimum Recharge Time 3 hr, Maximum Recharge Time 4 hr, Number of Chargers Included 1, Standards UL, Overall Height 2 1/2 in, Material Plastic, Length 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- GOOGLE NEST Indoor / Outdoor Wireless Camera, White, 2PK (GA01894-US)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (4/5AF-1200-UL)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for UPS-ST12-100 UPS Pro (ML100-1313)
- MOTOROLA Dual Universal Shoulder Holster (USH-300D)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAM36X501 VAC-6066)
- MOTOROLA Belt Clip, For TRBO Series Radios (PMLN4652A)
- MOTOROLA Earpiece w/ Microphone and PTT Combined (RLN5318A)
- MOTOROLA Speaker Microphone, Medium Duty, Plastic (AAF53X501 MH-450S)
- MOTOROLA Temple Transducer Headset, One Ear (PMLN5101A)
- STANDARD HORIZON Standard Horizon Rubber Duck Antenna (CAT460)
- Motorola Two Way Radios & Accessories