Shop All Two Way Radio Accessories
Motorola
Multi Charger, Mfr. No. DLR1020/DLR1060
Mfr # PMLN7136A
Zoro # G0699496
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charges Up To 12 Units
- Height 5 5/16 in
- Includes Power cord
- Charge Time 3 hr
- For Use With DLR1060, Mfr. No. DLR1020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN7136A
- Zoro # G0699496
- UPC # 748091000546
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 5 5/16 in |
Length | 18 13/16 in |
Width | 3 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Multi-Unit Charger |
Charges Up To | 12 Units |
Includes | Power cord |
Charge Time | 3 hr |
For Use With | DLR1060, Mfr. No. DLR1020 |
Voltage | 100 to 240V AC |
Features | Charge Simultaneously Up to 12 Radios or 6 Radios and 6 Batteries |
Product Type | Multi Unit Charger |
Number of Batteries Charged | 12 |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | DLR1020, DLR1060 |
Compatible Radio Series | DLR |
Number of Chargers Included | 1 |
Maximum Recharge Time | 3 hr |
Compatible Radio Brand | Motorola |
Number of Radios Charged | 12 |
Description
Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DLR, Compatible Radio Manufacturer Model Number DLR1020, DLR1060, Number of Radios Charged 12, Number of Batteries Charged 12, Voltage 100 to 240 V AC, Maximum Recharge Time 3 hr, Number of Chargers Included 1, Includes Power Cord, Features Charge Simultaneously Up to 12 Radios or 6 Radios and 6 Batteries, Overall Height 5 3/8 in, Length 18 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERYJACK BatteryJack PS6-9-04 High Capacity Replacement 6 V 9Ah Battery for Kids Ride On Power Car Wheels (PS6-9-04)
- MOTOROLA Multi Unit Charger, 6 Unit, 110 to 240VAC (PMLN6588A)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Duracell Ultra SLAA12-1.3F (ML1.3-12211775)
- MONOPRICE Banana Speaker Plugs, Dual - Black (2945)
- MOTOROLA Carry Case, For APX4000 Series Radios (PMLN6085A)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4069A)
- MOTOROLA Speaker/Microphone, Remote, 1-1/16 in. L (PMMN4024AL)
- MOTOROLA Temple Transducer Headset, One Ear (PMLN5101A)
- MOTOROLA Clip, Belt (53868)
- MOTOROLA Antenna, Type 420 to 450 MHz, 6" L (AAE23X506 ATU-6B)
- MOTOROLA Microphone, 27" L, Plastic (PMMN4075A)
- Motorola Two Way Radio Accessories