Shop All Two Way Radio Accessories
Motorola
Motorola RDU4160D UHF 2 Way Radio 16 Channel 4 Watt With Display
Mfr # RDU4160D
Zoro # G602662122
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # RDU4160D
- Zoro # G602662122
- UPC # 723755540309
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Description
MOTOROLA TWO-WAY RADIOS RDX SERIES - RDU4160D THIS ON-SITE BUSINESS TWO-WAY RADIO IMPROVES PRODUCTIVITY, CUSTOMER SERVICE, LOSS PREVENTION & SAFETY. RDX SERIES RADIOS PROVIDE EXCEPTIONAL AUDIO QUALITY WITH UP TO 2000 MW OF AUDIO OUTPUT, SPEAKER MAGNETIC FIELD REDUCTION AND WIND-NOISE REDUCTION. SUPERIOR DURABILITY THAT MEETS MILITARY 810 C, D, E AND F AND IP54/55 SPECIFICATIONS FOR SHOCK AND EXTREME WEATHER RESISTANCE. LONG BATTERY LIFE WITH UP TO 18.5 HOURS LITHIUM ION BATTERY LIFE PER CHARGE. BUSINESS EXCLUSIVE OPERATION ON 129 INTERFERENCE CODES WITH 89 UHF FREQUENCIES FOR INDOOR AND OUTDOOR USE. INCLUDES RECHARGEABLE LITHIUM ION BATTERY, DROP-IN TRAY CHARGER WITH POWER ADAPTER AND 3" SPRING BELT CLIP. COMPATIBLE WITH MOTOROLA XU, AXU AND CLS RADIOS. EASY TO READ DISPLAY; FRONT PANEL PROGRAMMABLE BUTTONS. ALL MOTOROLA RADIOS ARE BACKED BY A 1 YEAR, OVER-THE-COUNTER EXCHANGE FEATURES
- VOLUME AND CHANNEL KNOB VOLUME AND CHANNEL KNOB 3 BUTTONS ON FRONT DISPLAY NOAA WEATHER ALERT POWER UP ANNOUNCEMENT. CUSTOMIZED VOICE PROMPT BUSY LOCK TALK PERMIT TONE SILENT MODE PROGRAMMING VOICE PROMPTS VOICE PROMPT VOLUME LEVEL PRE-DEFINED VOICE PROMPTS PRIORITY SCAN SCAN LIST PER CHANNEL ENHANCED RF INTERFERENCE TECHNOLOGY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST GPS Battery, PDA-488LI (PDA-488LI)
- CARSON Compact Binocular, 8 x 22 Magnification, BK-7 Prism, 393 ft Field of View @1000 yd Field of View (JD-822)
- MARPAC Marpac MAR-ZOHNE ZohneTravel Sound Therapy Machine (MAR-ZOHNE)
- ILC Replacement for Kodak 860h replacement light bulb lamp (860H KODAK)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4070A)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAD4146B)
- MOTOROLA Single Unit Charger (WPLN4182A)
- MOTOROLA Motorola Solutions HKLN4604B Lightweight Swivel Earpiece with In-line PTT Mic - (HKLN4604)
- MOTOROLA Strap, Material Leather/ Metal (RLN6488A)
- MOTOROLA Speaker Microphone, Remote (PMMN4008A)
- MOTOROLA Antenna, Type 420 to 440 MHz, 2" L (AAM28X502 ATU21CS)
- Motorola Two Way Radio Accessories