Shop All Barcode Readers & Accessories
Motorola
Mot Ds8108-Sr 2D+ Blk No Cbl
Mfr # DS8108-SR00007ZZWW
Zoro # G2555921
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.2 in
- Height 6.6 in
- Color Twilight Black
- Image Sensor Type Imager
- Product Type Barcode Scanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # DS8108-SR00007ZZWW
- Zoro # G2555921
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Depth | 4.2 in |
Height | 6.6 in |
Details
Color | Twilight Black |
Image Sensor Type | Imager |
Product Type | Barcode Scanner |
Series | DS8100 |
Scanning Capability | 2D, 1D |
Connectivity Technology | Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION SKU#:807RZ7, Earmold (L), Medium (EP-EMLM Earmolds)
- ILB GOLD Cordless Phone Battery, Replacement For Motorola, Hnn9008A Battery (HNN9008A BATTERY)
- BRADY Brady Workstation Product and Wire Identification Software Suite - CD (BWS-PWIDS-CD)
- TECHSPRAY Non-Flammable Duster (1697-10S)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- MOTOROLA Univ Charger Cradle Std Base Btdock Ds6878 Li4278 (CR0078-SC10007WR)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR0F007ZZWW)
- SQUIDS BY ERGODYNE 5541 L Gray Handheld Barcode Scanner Holster with Belt Clip (5541L)
- KEYENCE Bl-781 Bar Code Scanner (BL-781)
- SQUIDS BY ERGODYNE 5543 L Gray Handheld Barcode Scanner Mount Holder (5543L)
- SOCKET MOBILE Durascan D760 2D/1D Bcd Scr Pp - Gry (CX3465-1933)
- Motorola Barcode Readers & Accessories