Shop All Barcode Readers & Accessories
Motorola
Mot Ds457 2D Pdf Fixed Std Rng No Cbl
Mfr # DS457-SR20004ZZWW
Zoro # G2552729
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.4"
- Length 2.3"
- Product Type Barcode Scanner
- Color Black
- Height 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # DS457-SR20004ZZWW
- Zoro # G2552729
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Width | 2.4" |
Length | 2.3" |
Height | 1.2" |
Details
Product Type | Barcode Scanner |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coin Cell Battery, Lithium, 265mAh Cap. (CR2330)
- MIGHTY MAX BATTERY 12-Volt 110 Ah Rechargeable Sealed Lead Acid Battery (ML110-12)
- ILC Replacement for Kodak Carousel 860h replacement light bulb lamp (CAROUSEL 860H KODAK)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- MOTOROLA Univ Charger Cradle Std Base Btdock Ds6878 Li4278 (CR0078-SC10007WR)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- SQUIDS BY ERGODYNE 5540 L Gray Handheld Barcode Scanner Holster with Belt Loop (5540L)
- HONEYWELL MOBILITY & SCANNING Honeywell 1250G Barcode Scanner (1250G-2USB-1)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- Motorola Barcode Readers & Accessories