Shop All Barcode Readers & Accessories
Motorola
Mot Ds3678-Sr 2D Pdf Grn Crdls W/Usbcbl+Crdl+Pwr
Mfr # DS3678-SR3U42A0SFW
Zoro # G2569258
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.6"
- Color Industrial Green
- Width 3"
- Product Type Barcode Scanner Kit
- Height 7.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # DS3678-SR3U42A0SFW
- Zoro # G2569258
- UPC # 779184298151
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Depth | 5.6" |
Width | 3" |
Height | 7.3" |
Details
Color | Industrial Green |
Product Type | Barcode Scanner Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAC Standard Monitor Riser Block (DTA02151)
- PYLE Flextreme Waterproof MP3 Player With Headphones, 8Gb Built-In Memory (PSWP14BK)
- C2G 50Ft 18 Awg Plenum-Rated Bulk Speaker Wire (40535)
- SIGNIFY Crt Tube Display Monitor Led and Lcd Display (M31-340W)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- MOTOROLA Univ Charger Cradle Std Base Btdock Ds6878 Li4278 (CR0078-SC10007WR)
- SQUIDS BY ERGODYNE 5543 L Gray Handheld Barcode Scanner Mount Holder (5543L)
- SQUIDS BY ERGODYNE Harness, Black, Large, For Barcode Scanner (3132L)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR0F003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- Motorola Barcode Readers & Accessories