Shop All Barcode Readers & Accessories
Motorola
Mot Ds3678-Hd 2D Pdf Grn Crdls No Cbl
Mfr # DS3678-HD2F003VZWW
Zoro # G2564656
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.6 in
- Height 7.3 in
- Features Bluetooth
- Color Industrial Green
- Image Sensor Type Imager
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # DS3678-HD2F003VZWW
- Zoro # G2564656
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Depth | 5.6 in |
Height | 7.3 in |
Details
Features | Bluetooth |
Color | Industrial Green |
Image Sensor Type | Imager |
Product Type | Barcode Scanner |
Series | 3600 |
Connectivity Technology | Wireless |
Scanning Capability | 2D, 1D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRACHT ZuM Maestro SPT-HS2020, Monaural, Over the Head Headset (HS2020)
- DETEX Exit Door Alarm, 9V Battery, Plastic, 100dB (EAX-500 GRAY W-CYL)
- SOUTHWIRE 14/3 6' Pwr Supply Cord (9716SW8808)
- PLS Battery Charger, Plastic (PLS RBC5)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- MOTOROLA Univ Charger Cradle Std Base Btdock Ds6878 Li4278 (CR0078-SC10007WR)
- ADESSO PUBLISHING Adesso Portable Pocket Size Bluetooth 2D/1D Long Range Barcode (NUSCAN3500TB)
- COGNEX 828-0368-1R D1 Bar Code Scanner (DMR-300X-00)
- HONEYWELL MOBILITY & SCANNING Honeywell, 1250G, Usb Kit (1250G-2USB)
- HONEYWELL Voyager 1200G, 1D Scanner (1200G-2)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8108-SR7U2100AZW)
- Motorola Barcode Readers & Accessories