Shop All Barcode Readers & Accessories
Motorola
Mot Ds3678-Er 2D Pdf Grn Crdls W/Usbcbl+Crdl+Pwr+Plug
Mfr # DS3678-ER3U4212SVW
Zoro # G2566500
product price: $1,116.99
/ea
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Industrial Green
- Features Bluetooth
- Height 7.3 in
- Depth 5.6 in
- Product Type Barcode Scanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # DS3678-ER3U4212SVW
- Zoro # G2566500
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Height | 7.3 in |
Depth | 5.6 in |
Details
Color | Industrial Green |
Features | Bluetooth |
Product Type | Barcode Scanner |
Connectivity Technology | Wireless |
Scanning Capability | 1D, 2D |
Series | 3600 |
Image Sensor Type | Imager |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-AC-W)
- WESTERN DIGITAL WD Blue SA510 500GB Solid State Drive, 2.5 in. Internal, SATA (WDS500G3B0A)
- MIGHTY MAX BATTERY 12v 9AH SLA Battery for Guide Gear 3-in-1 Powerpack - 2 Pack (ML9-12MP251124201)
- PRIMELINE TOOLS Screen Frame Corner, 1/4 in. x 3/4 in., White Plastic (50 Pack) (MP7720-50)
- MOTOROLA Univ Charger Cradle Std Base Btdock Ds6878 Li4278 (CR0078-SC10007WR)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- MOTOROLA Mot Ds3678-Sr 2D Pdf Grn Crdls W/Usbcbl+Crdl+Pwr (DS3678-SR3U42A0SFW)
- MOTOROLA Moto Equ 7 Ft, Usb Cable, Series A Connector, (CBA-U01-S07ZAR)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- SQUIDS BY ERGODYNE 5542 S Black Phone Style Scanner Holster with Belt Loop (5542S)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- Motorola Barcode Readers & Accessories