Shop All Cell Phone Accessories
Motorola Mobility
Motorola Defy Satellite Link - North America Variant
Mfr # MDSLEABRONA
Zoro # G509990601
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.45 in
- Length 3.35 in
- Width 2.45 in
- Weight 0.16 lbs
- Includes Device (Including Battery), D-Ring Strap, USB Type C cable, Quick Start Guide, Warranty Guide, QR Insert with activation code, and ICCID Number
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola Mobility
- MFR # MDSLEABRONA
- Zoro # G509990601
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Height | 0.45 in |
Length | 3.35 in |
Width | 2.45 in |
Details
Weight | 0.16 lbs |
Includes | Device (Including Battery), D-Ring Strap, USB Type C cable, Quick Start Guide, Warranty Guide, QR Insert with activation code, and ICCID Number |
Description
Upgrade your smartphone into a satellite-enabled messenger with the motorola defy satellite link, a Bluetooth accessory that unlocks a whole new world of always-on connectivity. We've all lost cellular signal before. At best, it's irritating and inconvenient. At worst, it could be more serious than that. With a motorola defy satellite link, you don't have to just accept the frustration. Live, work, play and roam off-grid: the sky's the limit.
- •Requires service plan; first-year essentials plan included with no activation fee
- •Compatible with iOS 14 and Android 10 and later smartphones
- •Provides advanced 2-way satellite-enabled messaging
- •Stay in contact wherever you goreliable satellite coverage keeps you firmly on the grid even if you're off the edge of the map, ensuring you're in touch with those who matter
- •Simply press the check-in button and send your coordinates or a message to your loved ones, giving them peace of mind whilst you do your thing
- •SOS assist allows you to check in and trigger SOS without a connection; unlimited SOS included with every service plan
- •IP68 rated to be dustproof and waterproof at nearly 5 ft. for 30 min.
- •600 mAh Li-Po battery provides up to 4 days of standby battery power
- •The Defy includes one year of SOS service and one year of the essential service plan; SOS messages don't count towards your messaging allowance
- •Webbing strap with D-ring attachment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospital Phone w/ Visual Ringer 20015 (H2000VRI)
- ILC Replacement for Aemc 525832d00 Battery (525832D00 BATTERY AEMC)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces CyberPower Intelligent 1500VA - 4 Pack (ML9-12MP49151129779)
- 3M E-A-R E-A-RFIT MIC CLIPS 073-100, 1/pk (073-100)
- GADGET GUARD Flex Antimicrobial Screen Protector for Samsung Galaxy S23 (VG-GGFLEXF212SS01A)
- POPSOCKETS PopGrip, Off White (801286)
- POPSOCKETS Anker MagGO Magnetic Battery Charger with Grip for Apple MagSafe, Black (A1612H11)
- WEBOOST Replacement for Weboost 470254 (470254 WEBOOST)
- POPSOCKETS PopGrip, Opal (800421)
- POPSOCKETS PopGrip, Vintage Perfume (800391)
- WEATHERTECH White DeskFone Two View (8ADF7TVWH)
- Motorola Mobility Cell Phone Accessories