Shop All Two Way Radios
Motorola
Mobile Two Way Radio, General Application
Mfr # XPR5550e AAM28QPN9RA1
Zoro # G1933099
product price: $1,785.99
/ea
Free Shipping & Returns
$1,785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1,000
- License Required Yes
- IP Rating IP54
- Output Watts 40 W
- Height 2 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # XPR5550e AAM28QPN9RA1
- Zoro # G1933099
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Height | 2 3/32 in |
Width | 8 3/32 in |
Length | 6 29/32 in |
Display Dimensions | 2-1/2 in x 1-1/8 in |
Display Length | 1 1/8 in |
Display Width | 2 1/2 in |
Description
Vehicle-Mounted Two-Way Radio, Band Type UHF, VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 1,000, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Output Power 40 W, 45 W, Display Type LED, Radio Series XPR 5000e, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 3 W, 7.5 W, 13 W, Radio Application Two Way, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Desktop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fuji / Fujica / Fujikara Discovery S1050 Zoom Date Film Camera Battery, 2PK (DISCOVERY S1050 ZOOM DATE FILM CAMERA BATTERY FUJ)
- BRADY Parking Permits, Rearview, 301-400, Wht/Blu (96264)
- MIGHTY MAX BATTERY 12 Volt 55 AmpH SLA Battery for Pride Jazzy Wheelchair 1133 - 2 Pack (ML55-12MP241021)
- EVEREADY BATTERY, RECHAR, ENGZR, AAA (EVENH12BP4)
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1410)
- MOTOROLA Motorola Solutions CLS1410 2-Way Radio 4 Channel, 1Watt (CLS1410)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6853A)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- MOTOROLA Two Way Radio, 8 Channels, 450-470 MHz (RMU2080)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 16 Channels (RDU4160D)
- ICOM Mobile Two Way Radio, ICOM M424G Series (M424G BLACK)
- Motorola Two Way Radios & Accessories