Shop All Two Way Radios
Motorola
Mobile Two Way Radio, General Application
Mfr # XPR5550e AAM28JQN9WA1
Zoro # G1932922
product price: $1,718.99
/ea
Free Shipping & Returns
$1,718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1,000
- License Required Yes
- Height 2 3/32 in
- Repeater-Capable Yes
- External Channel Select Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # XPR5550e AAM28JQN9WA1
- Zoro # G1932922
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Height | 2 3/32 in |
Length | 6 29/32 in |
Display Dimensions | 2-1/2 in x 1-1/8 in |
Width | 8 3/32 in |
Display Length | 1 1/8 in |
Display Width | 2 1/2 in |
Description
Vehicle-Mounted Two-Way Radio, Band Type UHF, VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 1,000, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Output Power 40 W, 45 W, Display Type LED, Radio Series XPR 5000e, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 3 W, 7.5 W, 13 W, Radio Application Two Way, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Desktop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 3.3Ah (47029)
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL122)
- ILC Replacement for Rayovac Br2325p2 (BR2325P2 RAYOVAC)
- MOTOROLA Motorola RMU2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMU2080)
- MOTOROLA Headband Headset, Push To Talk Yes (RMN5137B)
- MOTOROLA Radio Series T270 (B2F12205BDRAAW7)
- MOTOROLA Motorola Solutions CLS1410 2-Way Radio 4 Channel, 1Watt (CLS1410)
- MOTOROLA Motorola RMV2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMV2080)
- MOTOROLA Portable Two Way Radios, 50 Channels (DTR700 DTS150NBDLAA)
- RITRON Wireless Intercom, UHF, Black, 700mW (RQX-417-BLK)
- Motorola Two Way Radios & Accessories