Shop All Two Way Radios
Motorola
Mobile Two Way Radio, General Application
Mfr # XPR5500e AAM28TRN9WA1
Zoro # G1933080
product price: $1,709.99
/ea
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1,000
- License Required Yes
- Length 6 29/32 in
- Navigation Aids GPS
- Radio Type Desktop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # XPR5500e AAM28TRN9WA1
- Zoro # G1933080
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Length | 6 29/32 in |
Width | 8 3/32 in |
Display Dimensions | 2-1/2 in x 1-1/8 in |
Height | 2 3/32 in |
Display Width | 2 1/2 in |
Display Length | 1 1/8 in |
Description
Vehicle-Mounted Two-Way Radio, Band Type UHF, VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 1,000, Minimum Frequency 450 MHz, Maximum Frequency 512 MHz, Output Power 40 W, 45 W, Display Type LED, Radio Series XPR 5000e, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 3 W, 7.5 W, 13 W, Radio Application Two Way, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Desktop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 10 Pack (ML7-12MP103612549)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-446)
- MOTOROLA Two Way Radio, 4 Channels, 450-470 MHz (RMU2040)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- MOTOROLA Portable Two Way Radios, 50 Channels (DTR700 DTS150NBDLAA)
- MOTOROLA Portable Two Way Radio, 6 Ch, ISM, 900 MHz (DLR1060)
- MOTOROLA Radio Series T270 (B2F12205BDRAAW7)
- KENWOOD Microphone, Polycarbonate (KHS-34)
- Motorola Two Way Radios & Accessories