Shop All Two Way Radios
Motorola
Mobile Two Way Radio, General Application
Mfr # XPR5350e AAM28QPC9RA1
Zoro # G1932968
product price: $1,677.99
/ea
Free Shipping & Returns
$1,677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 32
- License Required Yes
- Output Watts 40 W
- Frequency 403 to 470 MHz
- Programmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # XPR5350e AAM28QPC9RA1
- Zoro # G1932968
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Display Dimensions | 1-3/4 in x 1-1/8 in |
Height | 2 3/32 in |
Width | 8 3/32 in |
Length | 6 29/32 in |
Display Length | 1 1/8 in |
Display Width | 1 3/4 in |
Description
Vehicle-Mounted Two-Way Radio, Band Type UHF, VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 32, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Output Power 40 W, 45 W, Display Type LED, Radio Series XPR 5000e, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 3 W, 7.5 W, 13 W, Radio Application Two Way, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Desktop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-MX3000)
- MOTOROLA Surveillance Kit, 3 ft. Cord L, Black (AAL83X501 MH-101A4B)
- EMPIRE Empire BLI-KNB33 Kenwood KNB-33 Li 7.4V 2000 mAh Li-ion Replacement Battery - 14.8 watt (BLI-KNB33)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Kawasaki, Suzuki, Honda, KTM (YTX7L-BS89359)
- MOTOROLA Motorola PMLN6384 RM Series Six-Unit Charging/Cloning Station (PMLN6384A)
- MOTOROLA Two Way Radio, 4 Channels, 450-470 MHz (RMU2040)
- MOTOROLA Motorola Solutions HKLN4599B D-Ring Earpiece With Inline Push To Talk Mic (HKLN4599)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- MOTOROLA Two Way Radio, VHF, 5 Watts, 10 Channels (RDV5100)
- MOTOROLA Motorola Solutions CLS1410 2-Way Radio 4 Channel, 1Watt (CLS1410)
- ICOM Portable Two Way Radios, Analog, Black (M85 21 USA)
- Motorola Two Way Radios & Accessories