Shop All Two Way Radio Accessories
Motorola
Microphone, Noise Cancelling, Plastic
Mfr # A13960507 MH-45B4B
Zoro # G6035281
original price:
$133.08
30% off
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Noise Cancelling
- Includes Coil Cord, Mic Clip
- For Use With Mfr. No. VX-261, VX264, VX451, VX454, VX459
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # A13960507 MH-45B4B
- Zoro # G6035281
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 5 1/4 in |
Height (In.) | 3 in |
Earpiece Jack Size | 3.5 mm |
Details
Item | Speaker Microphone |
Material | Plastic |
Type | Noise Cancelling |
Includes | Coil Cord, Mic Clip |
For Use With | Mfr. No. VX-261, VX264, VX451, VX454, VX459 |
Push To Talk | Yes |
Compatible Radio Manufacturer Model Number | VX261, VX264, VX451, VX454, VX459 |
Compatible Radio Type | Handheld |
Keypad Included | No |
Noise Prevention | Noise Cancelling |
Radio Connector Type | Y4 |
Compatible Radio Brand | Motorola |
Compatible Radio Series | VX-261, VX-264, VX-451, VX-454, VX-459 |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series VX-261, VX-264, VX-451, VX-454, VX-459, Compatible Radio Manufacturer Model Number VX261, VX264, VX451, VX454, VX459, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type Y4, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Waterproof No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 50 Ah Rechargeable Sealed Lead Acid Battery (ML50-12)
- VIDEO MOUNT PRODUCTS Mount, Adjustable, Adjustable, Blk (CP2)
- EXELL BATTERY Emergency Lighting Battery For Lithonia Exit Sign D-AA650BX4 Flat Pack (EBE-145-18)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- MOTOROLA Antenna, Type 440 to 460 MHz, 2" L (AAM28X503 ATU-21DS)
- MOTOROLA MFR# HKAN4002A, LTE (HKAN4002A)
- MOTOROLA Wireless Earpiece, Black, 280mm (NTN2572A)
- MOTOROLA Motorola Solutions HKLN4608A Replacement Transparent Acoustic Tube with Earbud for HKLN4477A (HKLN4608)
- MOTOROLA Microphone, 27" L, Plastic (PMMN4075A)
- MOTOROLA Earbud, Black, 11-1/2 In. L (NNTN8294A)
- Motorola Two Way Radio Accessories