Shop All Two Way Radio Accessories
Motorola
Microphone, Desktop, Plastic
Mfr # AAF13X501 MD-12A8J
Zoro # G6037110
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Desktop
- Includes Coil Cord
- For Use With Mfr. No. VX-2100, VX2200
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # AAF13X501 MD-12A8J
- Zoro # G6037110
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3 1/2 in |
Height (In.) | 8 in |
Width (In.) | 7 in |
Details
Item | Speaker Microphone |
Material | Plastic |
Type | Desktop |
Includes | Coil Cord |
For Use With | Mfr. No. VX-2100, VX2200 |
Push To Talk | Yes |
Compatible Radio Series | VX-2100, VX-2200 |
Compatible Radio Manufacturer Model Number | VX2100, VX2200 |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Keypad Included | No |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series VX-2100, VX-2200, Compatible Radio Manufacturer Model Number VX2100, VX2200, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Waterproof No, Color Black, Includes Coil Cord, Overall Height 7 in, Length 7 in, Overall Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Dantona Solar Lighting Battery (LIFEO4-14430)
- LG COMMERCIAL 27" 3840 X 2160 Ips Panel (27BL55U-B)
- MSI VIDEO Wr01 Gaming Wrist Rest (VigorWR01)
- ICOM Microphone, Remote, Mfr. No. M604A (HM126RB)
- MOTOROLA Carry Case, For APX6000 Series Radios (PMLN7903A)
- MOTOROLA Strap, Material Nylon/Metal (NTN5243A)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 2-23/64 (PMMN4045B)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000227A11)
- MOTOROLA Motorola Solutions PMLN7140A DLR Series Single Unit Charger (PMLN7140)
- MOTOROLA Ear Loop Earpiece, Black, Two Pin, Swivel (HKLN4599B)
- MIDLAND RADIO Microphone, Tactical, Black Cycoloy Resin (BA3)
- Motorola Two Way Radio Accessories