Shop All Two Way Radio Accessories
Motorola
Microphone, 27" L, Plastic
Mfr # PMMN4075A
Zoro # G6318361
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Audio Accessory
- Material Plastic
- Type Small IP57
- Includes Cord
- For Use With Mfr. No. XPR3300, UL SL3000 Series, XPR3000e, XPR3500, XPR3500e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMMN4075A
- Zoro # G6318361
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 27 in |
Width (In.) | 1 1/2 in |
Height (In.) | 3 in |
Details
Sub-Category | Audio Accessory |
Item | Speaker Microphone |
Material | Plastic |
Type | Small IP57 |
Includes | Cord |
For Use With | Mfr. No. XPR3300, UL SL3000 Series, XPR3000e, XPR3500, XPR3500e |
Push To Talk | Yes |
Accessory Type | Microphone |
Keypad Included | No |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Motorola |
Noise Prevention | Windporting |
Compatible Radio Series | DP3000e, XPR 3000, XPR 3000e |
Radio Connector Type | M7 |
Compatible Radio Manufacturer Model Number | XPR3300, XPR3000e, XPR3500, XPR3500e |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DP3000e, XPR 3000, XPR 3000e, Compatible Radio Manufacturer Model Number XPR3300, XPR3000e, XPR3500, XPR3500e, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size Not Applicable, Radio Connector Type M7, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Plastic, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERSYS/HAWKER Battery 2 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (CYCLON-D)
- DEWALT Battery Charger, 22.0V, Li-Ion (DCB1112)
- MOTOROLA Ear Loop Earpiece, Black, Two Pin, Swivel (HKLN4599B)
- YALE Exit Door Alarm, Horn, 105dB, Gray (SDA16-1)
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- MOTOROLA Battery Pack, Brand Motorola, Lithium Ion (AAJ68X501 FNB-V134LI-UNI)
- MOTOROLA Multi Charger, Mfr. No. DLR1020/DLR1060 (PMLN7136A)
- MOTOROLA Inline Earpiece, Push To Talk Yes (PMLN7156A)
- MOTOROLA Strap, Material Nylon/Metal (NTN5243A)
- MOTOROLA Carry Pouch, Adjustable, Nylon (PMLN7706AR)
- MOTOROLA Antenna, Type 470 to 512 MHz, 6" L (AAH72X504 ATU-16F)
- Motorola Two Way Radio Accessories