Shop All Two Way Radio Accessories
Motorola
Microphone, 27" L, Plastic
Mfr # PMMN4046AL
Zoro # G6245491
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Audio Accessory
- Material Plastic
- Includes Cord
- Type IMPRES Remote Speaker with Volume
- For Use With UL XPR7000 Series, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMMN4046AL
- Zoro # G6245491
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 27 in |
Height (In.) | 3 1/2 in |
Width (In.) | 1 3/4 in |
Details
Sub-Category | Audio Accessory |
Material | Plastic |
Item | Speaker Microphone |
Includes | Cord |
Type | IMPRES Remote Speaker with Volume |
For Use With | UL XPR7000 Series, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Push To Talk | Yes |
Accessory Type | Microphone |
Compatible Radio Type | Handheld |
Keypad Included | No |
Compatible Radio Series | DP4000e |
Noise Prevention | Windporting |
Compatible Radio Brand | Motorola |
Radio Connector Type | M7 |
Compatible Radio Manufacturer Model Number | DP3400, DP3401, DP3600, DP4000e, DP440, DP4400, DP4600, DP4601, DP4800, DP4801 |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DP4000e, Compatible Radio Manufacturer Model Number DP3400, DP3401, DP3600, DP4000e, DP440, DP4400, DP4600, DP4601, DP4800, DP4801, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size Not Applicable, Radio Connector Type M7, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Inova T4 Lights (T4 LIGHTS INOVA)
- VENTEV Chargesync Flat USB A to USB C Cable 3.3ft, Black (FC3-BLK255964)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery DANTONA COMP-109 Replacement (EBPLC-109)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure-27U with Shelves, Fans, Blanks (EREN-27)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (AAJ71X502 PA-55B)
- MOTOROLA Replacement Eartips, Push To Talk No (67009254001)
- MOTOROLA Right Shoulder Strap, 6" L, 3" W (PMLN7415A)
- MOTOROLA Motorola Solutions HKLN4608A Replacement Transparent Acoustic Tube with Earbud for HKLN4477A (HKLN4608)
- MOTOROLA Speaker Microphone, Remote (PMMN4013A)
- MOTOROLA Remote Speaker Microphone, For 4PJD4 (PMMN4029A)
- BANSHEE Battery Pack, Fits Model Mag One, 7.4V (QMB4071)
- Motorola Two Way Radio Accessories