Shop All Two Way Radio Accessories
Motorola
Micro USB Programing Cable, 12VDC, Plastic
Mfr # PMKN4128
Zoro # G501050242
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Programming Cable
- Material Plastic, Rubber
- Includes Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
- Type Programming Cable
- For Use With PMKN4128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMKN4128
- Zoro # G501050242
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 1 in |
Height (In.) | 5 in |
Details
Sub-Category | Programming Cable |
Item | Programming Cable |
Material | Plastic, Rubber |
Includes | Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand |
Type | Programming Cable |
For Use With | PMKN4128 |
Voltage | 12 V DC |
Battery Pack Recharge Time (Hr.) | 1-2 hours |
Accessory Type | Micro USB Programing Cable |
Cable End 1 | USB |
Compatible Radio Manufacturer Model Number | MN006549A01-AA |
Compatible Radio Series | CP100d, CP200d, SL300 |
Compatible Radio Brand | Motorola |
Description
Programming Cable, Product Type Programming Cable, Cable Type Programming Cable, Compatible Radio Brand Motorola, Compatible Radio Series CP100d, CP200d, SL300, Compatible Radio Manufacturer Model Number MN006549A01-AA, Cable End 1 USB, Material Plastic, Rubber, Length 5 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS Atlas ATLS8206N Photo SLR Camera Bag (ATLS8206N)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR Kung Long WP12-12 - 3 Pack (ML15-12MP36878)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4.5Ah Leoch LP12-4.5 T2, LP 12-4.5 3 Pack (ML5-12MP339814636)
- MONOPRICE Xlr M Toxlr F Cable 50 ft. (4756)
- MOTOROLA Wireless Earpiece, Push To Talk Yes (PMLN7189A)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAJ72X511 VAC-UNI)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144003)
- MOTOROLA Radio Pack, Material Nylon (RLN4815A)
- MOTOROLA Antenna, Type 450 to 485 MHz, 3" L (AAE20X503 ATU-6DS)
- MOTOROLA Motorola Solutions HKLN4606A Remote Speaker Microphone For CLS, RM, RDX, DTR Series Radios (HKLN4606)
- MOTOROLA Speaker Microphone, Compact, Plastic (AAF52X501 MH-360S)
- Motorola Two Way Radio Accessories