Shop All TV Antennas
Motorola
MFR# RAE4168ARB, UHF, Black
Mfr # RAE4168ARB
Zoro # G010724030
product price: $60.99
/ea
Not eligible for select promotions
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Frequency 470 MHz
- Compatible Radio Type Desktop
- Minimum Frequency 450 MHz
- Compatible Radio Manufacturer Model Number CM200d, CM300d
- Antenna Type Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # RAE4168ARB
- Zoro # G010724030
- Country of Origin United States
- Category TV Antennas
Details
Promotion Restriction | Not eligible for promotion |
Item | UHF Antenna |
Maximum Frequency | 470 MHz |
Compatible Radio Type | Desktop |
Minimum Frequency | 450 MHz |
Compatible Radio Manufacturer Model Number | CM200d, CM300d |
Antenna Type | Low Profile |
Compatible Radio Series | CM |
Compatible Radio Brand | Motorola |
Band Type | UHF |
Mounting Location | Magnet, Hood, Roof |
Description
UHF Antenna, Compatible Radio Brand Motorola, Compatible Radio Series CM, Compatible Radio Manufacturer Model Number CM200d, CM300d, Band Type UHF, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Antenna Type Low Profile, Compatible Radio Grainger Model Number 54GY87, 54GY88, 54GY89, 54GY90, 54GY91, 54GY92, 54GY93, 54GY94, 54HC96, 54HC97, 54HC98, 54HC99, 54HD01, 54HD02, 54HD03, 54HD04, Length 1 1/2 in, Color Black, Material Plastic, Steel, Overall Height 1 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 75 Ah Rechargeable Sealed Lead Acid Battery (ML75-12)
- SILVERSTONE Sugo Series No Power Supply Mini-ITX Desktop Case - Black (SG05BB-LITE)
- DELTON 95X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pairing USB (DBH95X)
- ILC Replacement for Philips UHP 300-250w 1.1 E21.7 (UHP 300-250W 1.1 E21.7 PHILIPS)
- MOTOROLA UHF Stubby Antenna (MO54012)
- HUSTLER 4 Band Vertical Base Antenna (HU53832)
- SONIC BOOM Pro Bar HD 100 Amplified Indoor Antenna; White (SO436378)
- ACCESSORIES UNLIMITED Accessories Unlimited AUC10 Tall Hood Channel Mobile Antenna Mount (AUC10)
- PANORAMA ANTENNAS Low Prof Mag Mimi 2/3/4G 3M Smap (LPAMM-BC3G-26-3SP)
- MAXRAD Maxrad MAX8053 806-896Mhz 3Db Chrome Ant (MAX8053)
- DIGIWAVE Digiwave DGL - 1189S - 118-8 And 119 Combo Dual LNBF - Square Type (DGL-1189S)
- Motorola TV Antennas