Shop All Two Way Radio Accessories
Motorola
MFR# PMAE4003A, UHF
Mfr # PMAE4003A
Zoro # G2055325
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Type UHF
- Accessory Type Uhf Antenna-Mu Series
- Antenna Type Stubby
- Compatible Radio Manufacturer Model Number DP1400
- Compatible Radio Type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # PMAE4003A
- Zoro # G2055325
- Country of Origin Indonesia
- Category Two Way Radio Accessories
Details
Band Type | UHF |
Item | Uhf Antenna-Mu Series |
Accessory Type | Uhf Antenna-Mu Series |
Antenna Type | Stubby |
Compatible Radio Manufacturer Model Number | DP1400 |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Motorola |
Compatible Radio Series | DP1400 |
Maximum Frequency | 470 MHz |
Minimum Frequency | 430 MHz |
Description
Uhf Antenna-Mu Series, Compatible Radio Brand Motorola, Compatible Radio Series DP1400, Compatible Radio Manufacturer Model Number DP1400, Band Type UHF, Minimum Frequency 430 MHz, Maximum Frequency 470 MHz, Antenna Type Stubby, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-2200/s (TL-2200/S TADIRAN)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 3ft (6014)
- MIGHTY MAX BATTERY 12V 12AH F2 KID TRAX RECHARGEABLE REPLACEMENT BATTERY (ML12-12F251814)
- ASSOCIATED Amp Replacement Battery Clamp, 500 (ASO6202)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4046A)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4069A)
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- MOTOROLA Charger Power Cord, Fits Motorola (3004209T03)
- MOTOROLA Two Way Radio (AAH87YDF9JA2AN)
- MOTOROLA Inline PTT Earpiece, Push To Talk Yes (PMLN5727A)
- ICOM Cable, w/ Mfr. No. A6, A14, A24 (OPC515L)
- Motorola Two Way Radios & Accessories