Shop All Two Way Radio Accessories
Motorola
MFR# HKAN4002A, LTE
Mfr # HKAN4002A
Zoro # G7749592
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Type LTE
- Sub-Category Antennas
- Material Plastic
- Type Stubby Antenna
- For Use With Mfr. No. TLK100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # HKAN4002A
- Zoro # G7749592
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1/2 in |
Width (In.) | 1/2 in |
Height (In.) | 2 in |
Details
Band Type | LTE |
Sub-Category | Antennas |
Material | Plastic |
Item | Antenna |
Type | Stubby Antenna |
For Use With | Mfr. No. TLK100 |
Accessory Type | Antenna |
Compatible Radio Series | Wave TLK 100 |
Antenna Type | Stubby |
Compatible Radio Manufacturer Model Number | TLK100 |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series Wave TLK 100, Compatible Radio Manufacturer Model Number TLK100, Band Type LTE, Minimum Frequency Not Applicable, Maximum Frequency Not Applicable, Antenna Type Stubby, Length 1/2 in, Material Plastic, Overall Height 2 in, Overall Width 1/2 in, Compatible Radio Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Replaces 10Ah Ritar RT6100 F2, RT 6100 F2 (ML12-6F243)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for MIPRO MA-708 PA System - 2 Pack (ML5-12MP21607131243)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit Black (PLCDBT95MRB)
- ULTRALAST Battery 7.4 Volt Lithium Ion Ultralast Dog Collar Battery (DC-33)
- MOTOROLA Earset, Push To Talk Yes (PMLN5732A)
- MOTOROLA Motorola Solutions PMLN7109A Single Unit Rapid Rate Charger for SL300 Portable Radios (PMLN7109)
- MOTOROLA Earpiece, Push To Talk No (RLN6282A)
- MOTOROLA Spring Action Belt Clip (HLN8255B)
- MOTOROLA Micro USB Wall Charger, Charge 1.5 hr. (PS000150A11)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144004)
- ICOM Earphone Microphone, 40" Cord Length (HS94LWP)
- Motorola Two Way Radio Accessories