Shop All Two Way Radio Accessories
Motorola
MFR# HAD9742, VHF
Mfr # HAD9742
Zoro # G901050262
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- Band Type VHF
- Material Plastic
- Type Antenna
- Includes Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # HAD9742
- Zoro # G901050262
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1/2 in |
Width (In.) | 1/2 in |
Height (In.) | 3 1/2 in |
Details
Sub-Category | Antenna |
Band Type | VHF |
Item | VHF Stubby Antenna |
Material | Plastic |
Type | Antenna |
Includes | Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand |
For Use With | HAD9742 |
Voltage | 12 V DC |
Battery Pack Recharge Time (Hr.) | 1-2 hours |
Accessory Type | VHF Stubby Antenna |
Compatible Radio Brand | Motorola |
Minimum Frequency | 147 MHz |
Antenna Type | Stubby |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | CP125, CP150, CP185, CP200, CT150, CT250, CT450, EX500, EX600, HT1250, HT750, PR400, PR860 |
Maximum Frequency | 160 MHz |
Compatible Radio Series | CP125, CP150, CP185, CP200, CT150, CT250, CT450, EX500, EX600, HT1250, HT750, PR400, PR860 |
Description
VHF Stubby Antenna, Compatible Radio Brand Motorola, Compatible Radio Series CP125, CP150, CP185, CP200, CT150, CT250, CT450, EX500, EX600, HT1250, HT750, PR400, PR860, Compatible Radio Manufacturer Model Number CP125, CP150, CP185, CP200, CT150, CT250, CT450, EX500, EX600, HT1250, HT750, PR400, PR860, Band Type VHF, Minimum Frequency 147 MHz, Maximum Frequency 160 MHz, Antenna Type Stubby, Length 1/2 in, Material Plastic, Height 3 1/2 in, Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (UNOAS-5BA)
- ILC Replacement for Fluke Bp7235 Battery (BP7235 BATTERY FLUKE)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL60KF (ML100-1287)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (UA1)
- MOTOROLA Multi Unit Charger, 110VAC (PMLN6597)
- MOTOROLA Headset, Behind the Head, One Ear, Black (PMLN5011A)
- MOTOROLA Antenna, 6-13/16 L, Rubber/Plastic (PMAD4067C)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAJ72X511 VAC-UNI)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64in (PMMN4059B)
- MOTOROLA Antenna, Type VHF, 6" L (AAG42X501 ATV-6XL)
- BANSHEE Black Clamshell, Clamshell, 4" L (BX-LAA0139-B)
- Motorola Two Way Radios & Accessories