Shop All Barcode Readers & Accessories
Motorola
Li4278 Usb Kit Twilight Black
Mfr # LI4278-TRBU0100ZAR
Zoro # G2572572
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Barcode Scanner
- Color Twilight Black
- Height 3.9"
- Width 2.8"
- Depth 7.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # LI4278-TRBU0100ZAR
- Zoro # G2572572
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Height | 3.9" |
Width | 2.8" |
Depth | 7.3" |
Details
Product Type | Barcode Scanner |
Color | Twilight Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona CUSTOM-115 2.4V & 80 mAh Nickel Metal Hydride Replacement Battery for GP-7AAAHR2A (CUSTOM-115)
- MOBILE WARMING 3.7V Battery Charger, 0.75A for Thawdaddy (ASA16U08)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr (PAC526FC)
- RENATA CR2016FH1-MFR 3V Lithium Coin Battery 2-PIN HORZ for CMOS PCB Memory (CR2016FH1-MFR)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- MOTOROLA Univ Charger Cradle Std Base Btdock Ds6878 Li4278 (CR0078-SC10007WR)
- SQUIDS BY ERGODYNE 5542 L Gray Phone Style Scanner Holster with Belt Loop (5542L)
- HONEYWELL Voyager 1200G, 1D Scanner (1200G-2)
- HONEYWELL MOBILITY & SCANNING Honeywell Voyager 1400G Omnidirectional Scanner w/ Usb Kit. Includes (1400G2D-2USB)
- HONEYWELL MOBILITY & SCANNING Honeywell, Voyager 1202G, Usb Kit (1202G-2USB-5)
- HONEYWELL 1952H Healthcare Scanner Usb C (1952HHD-5USB-5-N)
- Motorola Barcode Readers & Accessories