Shop All Two Way Radio Accessories
Motorola
Inline Earpiece, Push To Talk Yes
Mfr # PMLN7156A
Zoro # G6300968
original price:
$23.99
7% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Number of Wires 1
- Push To Talk Yes
- For Use With Mfr. No. XPR3300, SL3500e, XPR3000e, XPR3500, XPR3500e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN7156A
- Zoro # G6300968
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 45 in |
Details
Material | Plastic |
Item | Earpiece |
Color | Black |
Number of Wires | 1 |
Push To Talk | Yes |
For Use With | Mfr. No. XPR3300, SL3500e, XPR3000e, XPR3500, XPR3500e |
Volume Control | No |
Features | Discreet, Lightweight |
Connector | 3.5mm Plug |
Product Type | Inline Earpiece |
Compatible Radio Series | SL3500e |
Compatible Radio Manufacturer Model Number | SL 3500e |
Earpiece Style | Earbud |
Compatible Radio Brand | Motorola |
Radio Connector Type | 3.5 mm Standard |
Microphone Location | Shirt/Lapel |
Earpiece Connection Type | Wired |
Earpiece Color | Black |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series SL3500e, Compatible Radio Manufacturer Model Number SL 3500e, Earpiece Style Earbud, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type 3.5 mm Standard, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 45 in, Volume Control No, Includes In-Line Microphone, Length 3/4 in, Width 0 in, Height 1 3/8 in, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Duracell DURHR12-325C-FR-A Sealed Lead Acid Replacement Battery 75Ah, 12V, IT (AJC-D75S-IT-V-0-191182)
- ILC Replacement for Zebra Bt-000370 Battery (BT-000370 BATTERY ZEBRA)
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery - 2 Pack (ML7-6MP21581)
- QFX QUANTUM Qfx Quantum R3 Am-Fm-Swi-Sw2 Radio (R3)
- MOTOROLA Multi-Unit Charger Kit, Portable, 20 in. (PMLN6384A)
- MOTOROLA Chest Pack, Material Nylon (RLN4570A)
- MOTOROLA Earpiece, Black, 48 In. L, Ear Loop (HKLN4455F)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 2-23/64 (PMMN4045B)
- MOTOROLA Headset, Behind the Head, Over Ear, Black (RLN6490A)
- MOTOROLA MFR#:PMLN8068A, Ear Tip, 5pc (PMLN8068A)
- MOTOROLA Curve SUC kit 3W power supply (PMPN4587A)
- Motorola Two Way Radio Accessories