Shop All Two Way Radio Accessories
Motorola
Inline Earpiece, Push To Talk Yes
Mfr # PMLN6757A
Zoro # G6302383
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Number of Wires 1
- Push To Talk Yes
- For Use With Mfr. No. XPR3300, SL3500e, XPR3000e, XPR3500, XPR3500e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN6757A
- Zoro # G6302383
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 36 in |
Details
Material | Plastic |
Item | Earpiece |
Color | Black |
Number of Wires | 1 |
Push To Talk | Yes |
For Use With | Mfr. No. XPR3300, SL3500e, XPR3000e, XPR3500, XPR3500e |
Volume Control | No |
Features | Discreet, Easy Connect, Lightweight |
Connector | GCAI |
Product Type | Inline Earpiece |
Radio Connector Type | GCAI |
Microphone Location | Shirt/Lapel |
Earpiece Color | Black |
Number of Ears | One |
Compatible Radio Series | SL3000, XPR 3000, XPR 3000e |
Number of Earpieces Included | 1 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | SL3500e, XPR3300, XPR3500, XPR3500e |
Earpiece Style | D-Ring |
Earpiece Connection Type | Wired |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series SL3000, XPR 3000, XPR 3000e, Compatible Radio Manufacturer Model Number SL3500e, XPR3300, XPR3500, XPR3500e, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Earpiece Style D-Ring, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Earpieces Included 1, Radio Connector Type GCAI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 16 Pack (MN24B16PTPZ99)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 3 ft. (2196)
- ANTAIRA 1.25Gbps Ethernet SFP Transceiver, Multi Mode 550M / LC / 850nm, -40ºC~85ºC (SFP-M-T)
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-50)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAK44X511 VAC-6058)
- MOTOROLA DTR550 Digital Radio Whip Antenna (8505241U04)
- MOTOROLA Multi-Unit Charger Kit, Portable, 20 in. (PMLN6384A)
- MOTOROLA Battery Door Cover, Fits Motorola (PMLN6745A)
- MOTOROLA Motorola Solutions HKLN4606A Remote Speaker Microphone For CLS, RM, RDX, DTR Series Radios (HKLN4606)
- MOTOROLA Leather Carry Case (RLN6302A)
- MOTOROLA Earbud W/Push-To-Talk Microphone (53727)
- Motorola Two Way Radios & Accessories