Shop All Two Way Radio Accessories
Motorola
Holster, Radio
Mfr # HCLN4013C
Zoro # G2703093
original price:
$14.55
13% off
new price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CLS Replacement Swivel Belt Holster
- For Use With CU1410BKV4AA, Mfr. No. CU1110GYN1AA
- Compatible Radio Manufacturer Model Number CU1110GYN1AA, CU1410BKV4AA
- Compatible Radio Brand Motorola
- Number of Additional Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # HCLN4013C
- Zoro # G2703093
- UPC # 723755539303
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Item | Holster with Swivel Belt Clip |
Type | CLS Replacement Swivel Belt Holster |
For Use With | CU1410BKV4AA, Mfr. No. CU1110GYN1AA |
Compatible Radio Manufacturer Model Number | CU1110GYN1AA, CU1410BKV4AA |
Compatible Radio Brand | Motorola |
Number of Additional Pockets | 1 |
Compatible Radio Series | CLS |
Description
Holster with Swivel Belt Clip, Product Type Holster with Swivel Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series CLS, Compatible Radio Manufacturer Model Number CU1110GYN1AA, CU1410BKV4AA, Number of Additional Pockets 1, Material Plastic, Width 1 in, Length 1 3/4 in, Height 4 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-E30025CL)
- TP-LINK AC1300 mini USB Adapter, ARCHERT3U (ARCHERT3U)
- EMERALD Full Motion TV Wall Mount For 23"-65 TVs (SM-720-8079)
- ILC Replacement for Pelican 8063-301-000 (8063-301-000 PELICAN)
- MOTOROLA Antenna, UHF, L 3/4 In (RAN4033A)
- MOTOROLA MFR# PMAE4002, UHF (PMAE4002)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144003)
- MOTOROLA Charger, 14.5VDC, 3 to 4 hr. Charge Time (AAK45X501 VCM-5)
- MOTOROLA Wireless Earpiece, Black, 280mm (NTN2572A)
- MOTOROLA Small Earplugs, Push To Talk No (RLN6511A)
- MOTOROLA Wireless Earpiece Kit, Push To Talk Yes (PMLN7270A)
- Motorola Two Way Radio Accessories