Shop All Two Way Radio Accessories
Motorola
Holster, 1"W, 2 1/4"L, 5 1/2"H
Mfr # PMLN7932A
Zoro # G0198800
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Carrying Cases
- Material Plastic
- Type Holster
- For Use With Mfr. No. TLK100
- Length (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN7932A
- Zoro # G0198800
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 1/2 in |
Height (In.) | 5 in |
Width (In.) | 2 1/2 in |
Details
Sub-Category | Carrying Cases |
Material | Plastic |
Item | Holster |
Type | Holster |
For Use With | Mfr. No. TLK100 |
Accessory Type | Carry Holster |
Compatible Radio Manufacturer Model Number | TLK100 |
Compatible Radio Series | TLK |
Compatible Radio Brand | Motorola |
Description
Holster, Product Type Holster, Compatible Radio Brand Motorola, Compatible Radio Series TLK, Compatible Radio Manufacturer Model Number TLK100, Compatible Radio Grainger Model Number TLK100, Material Plastic, Overall Width 1 in, Length 2 1/4 in, Height 5 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery Replaces 20Ah Leoch LP12-20, LP 12-20 (ML22-12GEL94)
- POWER UP! Batteries Button Cell Alkaline AG3 1.5v, PK 2 (031-11172)
- ILB GOLD Replacement For Portalac, Pe6V4.5 Ups Battery (PE6V4.5 UPS BATTERY)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAE4093B)
- MOTOROLA Antenna, Type 450 to 485 MHz, 3" L (AAE20X503 ATU-6DS)
- MOTOROLA Charger, Used with Mfr.No.DLR1020/DLR1060 (PMLN7140A)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (AAJ71X502 PA-55B)
- MOTOROLA Motorola Remote Speaker Mic with 3.5mm audio jack IP67 for TLK100 & SL300 Portable Radios (PMMN4125)
- MOTOROLA Acoustic Tube, Used with Mrf.No.HKLN4601A (HKLN4608A)
- MOBILESPEC Headsets, 3 ft. Cord (MBS10241)
- Motorola Two Way Radio Accessories