Shop All Two Way Radio Accessories
This Product is Discontinued
Motorola
Hi Capacity Battery, Fits Motorola (Discontinued)
Mfr # PMNN4493A
Zoro # G6258712
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Model Mfr. No. XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Color Black
- Fits Brand Motorola
- For Use With Portable Two Way Radio
- Battery Type Lithium-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMNN4493A
- Zoro # G6258712
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | Mfr. No. XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Color | Black |
Fits Brand | Motorola |
For Use With | Portable Two Way Radio |
Battery Type | Lithium-ion |
Recharge Time | 2 to 3 hr |
Voltage | 7.5 V |
Battery Capacity | 3,000 mAh |
Battery Life | 25 hr |
Green Environmental Attribute | Product is Rechargeable |
Product Type | Hi Capacity Battery |
Minimum Recharge Time | 2 hr |
Compatible Radio Manufacturer Model Number | XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e |
Maximum Recharge Time | 3 hr |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Compatible Radio Series | DP2000, DP4000 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DP2000, DP4000, Compatible Radio Manufacturer Model Number XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e, Battery Capacity 3,000 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, IP Rating IP68, Voltage 7.5 V, Maximum Recharge Time 3 hr, Overall Length 53 3/4 mm, Overall Width 35 3/4 mm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.