Motorola

Heavy Duty Headset, Push To Talk Yes


original price: $456.76
6% off
new price: $428.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Noise Canceling Yes
  • Push To Talk Yes
  • Includes Boom Mic
  • Features Headsets Protect Your Hearing and Improve Communication in Loud Environments
  • One Ear / Two Ear Two Ear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Heavy Duty Headset, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 24 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired for XPR6000, XPR7000, XPR7000e Series, Wired Connection Type Motorola Proprietary, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series APX, DGP, DP, SRX, XPR, Band Color Black, Compatible with Brand Motorola

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.