Shop All Two Way Radios
Motorola
Headset, Push To Talk Yes
Mfr # RMN5139B
Zoro # G6311809
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Boom Mic, Hard Hat
- Push To Talk Yes
- Headset Style Over-the-Head
- In Ear / On Ear / Over Ear LOV Over Ear
- One Ear / Two Ear Two Ear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # RMN5139B
- Zoro # G6311809
- Country of Origin Sweden
- Category Two Way Radios
Description
Headset, Headset Style Over-the-Head, Noise Reduction Rating 25 dB, Intrinsically Safe Yes, Connection Type Wired, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series APX, DGP, DP, SRX, XIRP, XPR, Band Color Black, Button Functions Push To Talk, Compatible with Brand Motorola
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Leoch DJW12-9.0 T2, DJW 12-9.0 T2 -4Pack (ML9-12MP49151129855)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 12 Pro Max (VTBIGPD228AP04A)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- KENSINGTON Keyboard/Mouse Set, Blk, Wireless, USB (K72324USA)
- MOTOROLA Motorola PMLN6384 RM Series Six-Unit Charging/Cloning Station (PMLN6384A)
- MOTOROLA Portable Two Way Radio, 6 Ch, ISM, 900 MHz (DLR1060)
- MOTOROLA Motorola RMV2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMV2080)
- MOTOROLA Portable Two Way Radios, 50 Channels (DTR700 DTS150NBDLAA)
- MOTOROLA Motorola RMU2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMU2080)
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1110)
- MIDLAND RADIO Portable Two Way Radio, MB400, UHF, PK6 (MB400X6MC)
- Motorola Two Way Radios