Shop All Two Way Radios
Motorola
Headset, Push To Talk Yes
Mfr # PMLN6763A
Zoro # G6300563
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Control No
- For Use With Mfr. No. XPR3300, UL XPR 3000 Series, XPR3300e, XPR3500, XPR3500E
- Push To Talk Yes
- Features Fits Under Most Helmets and Connects Directly to the Radio, Headset Offers Maximum Comfort for Extended Wear
- One Ear / Two Ear Two Ear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN6763A
- Zoro # G6300563
- Country of Origin United States
- Category Two Way Radios
Description
Headset, Headset Style Behind-the-Neck, Headset Type Rigid, Noise Reduction Rating 24 dB, Dielectric No, Intrinsically Safe Yes, Connection Type Wired for XPR3000, XPR3000e, DP3000e Series, Wired Connection Type Motorola Proprietary, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series DEP, XIRE, XPR, Band Color Black, Compatible with Brand Motorola
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Delco CB9A-A (YB9A-A36)
- INVAL Computer WorkCentre - Washed Oak/Beech (AM-16423)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery compatible with Quantum Q6 Edge HD - 2PK (MAX4008950)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN7466A)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- MOTOROLA Portable Two Way Radio, 2 Ch, ISM, 900 MHz (DLR1020)
- MOTOROLA Radio Application Two Way (D3F12205YDLAAW)
- MOTOROLA Two Way Radio, VHF, 5 Watts, 10 Channels (RDV5100)
- MOTOROLA Motorola Solutions CLS1410 2-Way Radio 4 Channel, 1Watt (CLS1410)
- MIDLAND RADIO Portable Two Way Radio, GXT, GMRS, PR (GXT1030VP4)
- Motorola Two Way Radios