Shop All Two Way Radio Accessories
Motorola
Headset, Behind the Head, Over Ear, Black
Mfr # RLN6490A
Zoro # G8499985
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Behind-the-Neck
- Material Polycarbonate/Metal
- Includes Battery, Hearing Protection
- In Ear / On Ear / Over Ear LOV Over Ear
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # RLN6490A
- Zoro # G8499985
- UPC # 748091001048
- Country of Origin Australia
- Category Two Way Radio Accessories
Description
Headset, Headset Style Behind-the-Neck, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Bluetooth, Cushion Material Foam, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input Bluetooth, Compatible with Series APX, Band Color Black, Band Material Plastic, Battery Life 22 hr, Battery Type Rechargeable, Compatible with Brand Motorola, Compatible with Grainger Part Number 420A54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX 3G-Sdi/Hd-Sdi To Hdmi Converter (VSC-SDI-HDMI)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 5Ah (47033)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup (ML4-6929)
- ILC Replacement for Laerdal Lcsu Compact Suction Unit Battery (LCSU COMPACT SUCTION UNIT BATTERY LAERDAL)
- MOTOROLA MFR#:PMLN8070A, Ear Tip, 5pc, PK5 (PMLN8070A)
- MOTOROLA Strap, Material Leather/ Metal (RLN6488A)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4021B)
- MOTOROLA Cloning Cable Kit, Portable, 15 in. (HKKN4028A)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64 (PMMN4071A)
- MOTOROLA Speaker/Microphone, Remote, 1-1/16 in. L (PMMN4024AL)
- MOTOROLA Motorola Remote Speaker Mic with 3.5mm audio jack IP67 for TLK100 & SL300 Portable Radios (PMMN4125)
- Motorola Two Way Radios & Accessories