Shop All Two Way Radio Accessories
Motorola
Earpiece w/ Microphone and PTT Combined
Mfr # RLN5318A
Zoro # G1647606
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Wires 2
- Color Black
- For Use With Motorola CP Series/CT Series/PR400/SP50/GP300/P1225 Radios
- Push To Talk Yes
- Features Translucent Acoustic Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # RLN5318A
- Zoro # G1647606
- UPC # 711274016221
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Earpiece |
Number of Wires | 2 |
Color | Black |
For Use With | Motorola CP Series/CT Series/PR400/SP50/GP300/P1225 Radios |
Push To Talk | Yes |
Features | Translucent Acoustic Tube |
Product Type | Surveillance Kit |
Number of Ears | One |
Earpiece Style | Earbud |
Earpiece Connection Type | Acoustic Tube |
Microphone Location | Shirt/Lapel |
Compatible Radio Series | CP185, CP200d |
Earpiece Color | Clear |
Compatible Radio Manufacturer Model Number | GP300, P1225, PR400, SP50 |
Compatible Radio Brand | Motorola |
Description
Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series CP185, CP200d, Compatible Radio Manufacturer Model Number GP300, P1225, PR400, SP50, Earpiece Style Earbud, Number of Ears One, Number of Wires 2, Push To Talk Yes, Microphone Location Shirt/Lapel, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Features Translucent Acoustic Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- FEIN Battery, 6 Ah, Li-Ion, 18V DC (18V 6Ah Cordless Battery)
- KENWOOD Desktop Charger, 2.5 Hour Fast Charge (KSC-35SK)
- BATTERY CLERK AJC® B&B HR9-12 Sealed Lead Acid - AGM - VRLA Battery (HR9-12-B&B-12V-9Ah-SLA)
- MOTOROLA Earpiece w/ Microphone and PTT Combined (RLN5312B)
- MOTOROLA Motorola Solutions RLN4941A Earpiece Receive Only with Translucent Tube includes a 3.5mm Connector (RLN4941)
- MOTOROLA Spring Action Belt Clip (HLN8255B)
- MOTOROLA Multi Charger, Mfr. No. DLR1020/DLR1060 (PMLN7136A)
- MOTOROLA Wireless Earpiece, Black, 12 In. L (NTN2570C)
- MOTOROLA Surveillance Kit, Push To Talk Yes (PMLN7052A)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1069SC)
- Motorola Two Way Radios & Accessories