Shop All Two Way Radio Accessories
Motorola
Earpiece w/ Microphone and PTT Combined
Mfr # RLN5312B
Zoro # G0644761
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 2
- Color Black
- Push To Talk Yes
- Features Translucent Acoustic Tube
- Product Type Surveillance Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # RLN5312B
- Zoro # G0644761
- UPC # 607885233792
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Listen-Only Earpiece |
Number of Wires | 2 |
Color | Black |
Push To Talk | Yes |
Features | Translucent Acoustic Tube |
Product Type | Surveillance Kit |
Earpiece Style | Earbud |
Compatible Radio Brand | Motorola |
Microphone Location | Shirt/Lapel |
Earpiece Connection Type | Acoustic Tube |
Compatible Radio Series | APX |
Earpiece Color | Clear |
Description
Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series APX, Earpiece Style Earbud, Number of Wires 2, Push To Talk Yes, Microphone Location Shirt/Lapel, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Features Translucent Acoustic Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Craftsman Nextec Battery (NEXTEC BATTERY CRAFTSMAN)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- AMPHENOL DSUB DE ROUND CC NICKEL (M850494823N)
- ILC Replacement for DJI Phantom 4 Battery (PHANTOM 4 BATTERY DJI)
- MOTOROLA Motorola Solutions RAN4031A RDX WHIP UHF ANTENNA (4 WATT) for use RDU4100 & RDU4160d Portable Radios (RAN4031)
- MOTOROLA Earphone Microphone, Cord 28" L, Black (IXTN4011AR)
- MOTOROLA Antenna, 7 L, Rubber/Plastic (PMAD4068C)
- MOTOROLA Belt Clip, Carry Accessory, Plastic (PMLN7438A)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4047A)
- MOTOROLA Earbud (53727)
- BANSHEE Battery Pack, Fits Model CP150/200, PR400 (QMB4851-15)
- Motorola Two Way Radio Accessories