Shop All Two Way Radio Accessories
Motorola
Earpiece w/ Microphone and PTT Combined
Mfr # BDN6729A
Zoro # G1216013
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 2
- Color Black
- Push To Talk Yes
- Earpiece Style D-Ring
- Microphone Location Shirt/Lapel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # BDN6729A
- Zoro # G1216013
- UPC # 607885237264
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Listen-Only Earpiece |
Number of Wires | 2 |
Color | Black |
Push To Talk | Yes |
Earpiece Style | D-Ring |
Microphone Location | Shirt/Lapel |
Compatible Radio Series | APX 1000, APX 3000, APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000XE, APX 900, SRX 2200 |
Number of Ears | One |
Radio Connector Type | 3.5 mm Standard |
Earpiece Connection Type | Wired |
Compatible Radio Brand | Motorola |
Earpiece Color | Black |
Description
Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series APX 1000, APX 3000, APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000XE, APX 900, SRX 2200, Earpiece Style D-Ring, Number of Ears One, Number of Wires 2, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type 3.5 mm Standard, Earpiece Connection Type Wired, Earpiece Color Black, Features Combination Microphone and PTT, Covert, Fastens to Uniform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fluke Bp7217 Battery (BP7217 BATTERY FLUKE)
- HPC HPC:1-7/16" Standard Camlock (ULR-1437STD-KA-0000)
- MAXELL 9V Alkaline Battery, 1 PK (721150)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Zoro 5EFH0 (ML10-121532019)
- MOTOROLA Receiver Earpiece, Push To Talk No (PMLN7560A)
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAJ72X501 CD-58)
- MOTOROLA Headset, Behind the Head, Over Ear, Black (RLN6490A)
- MOTOROLA Micro USB Wall Charger, Charge 1.5 hr. (PS000150A11)
- MOTOROLA Motorola Solutions PMLN4651A 2" Spring Action Belt Clip for XPR Series Radios (PMLN4651)
- MOTOROLA Wireless Earpiece, Push To Talk Yes (PMLN7158A)
- ICOM Cable, 5/16" L x 2-3/4" W (OPC2253)
- Motorola Two Way Radio Accessories