Shop All Two Way Radio Accessories
Motorola
Earpiece W/ Boom Microphone
Mfr # 56320
Zoro # G1440298
Sold in multiples of 5 for $57.45
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Over-the-ear
- Type Wired
- For Use With Use with: Mobile, 2-way radio
- Microphone Type - Headsets Boom
- Network Interface Sub-Mini Phone (2.5mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # 56320
- Zoro # G1440298
- UPC # 723755563209
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Earset |
Headset Style | Over-the-ear |
Type | Wired |
For Use With | Use with: Mobile, 2-way radio |
Microphone Type - Headsets | Boom |
Network Interface | Sub-Mini Phone (2.5mm) |
Compatible Earmuff | Motorola Radio - T5000, T6000, T7000 Series |
Ear Muff Type | Monaural |
Sound Mode | Mono |
Microphone Technology | Electret |
Description
Earpiece and boom microphone combo allows you to talk and listen without removing the radio from your belt. Delivers great sound even in noisy places. For T200, T400, T500, T600, And T800 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah UPS Backup Battery Replaces Jolt SA1250 (ML5-12209)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 1009S00-MZ ELB0320 ELB1P201NB (EBE-243)
- STANDARD HORIZON Standard Horizon HX400IS Handheld VHF - Intrinsically Safe (HX400IS)
- TRIPP LITE 50FT EASY PULL ALL (P503-050)
- MOTOROLA Motorola Solutions HLN8255B 3" Spring Action Belt Clip for CP200 and CP200d Portable Radios (HLN8255)
- MOTOROLA Antenna, Type 460 to 480 MHz, 2" L (AAM28X504 ATU-21FS)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- MOTOROLA Belt Clip, Material Plastic (PMLN7008A)
- MOTOROLA Wireless Bluetooth Accessory Kit (RLN6500A)
- MOTOROLA Surveillance Kit, 3 ft. Cord L, Black (AAL83X501 MH-101A4B)
- ACCESSORIES UNLIMITED Accessories unlimited AUMM12-W 2 ft. Mirror Mount CB Antenna Kit - White (AUMM12-W)
- Motorola Two Way Radios & Accessories