Shop All Two Way Radio Accessories
Motorola
Earpiece, Surveillance Kit
Mfr # PMLN6128A
Zoro # G8500511
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Includes Enhanced Audio Gain
- Number of Wires 2
- Color Beige
- For Use With Motorola APX4000 Series Radios, Motorola APX6000 Series Radios, Motorola APX7000 Series Radios, Motorola XPR6100 Series Radios, Motorola XPR6350 Series Radios, Motorola XPR6380 Series Radios, Motorola XPR6500 Series Radios, Motorola XPR6550 Series Radios, Motorola XPR6580 Series Radios, Motorola XPR7350 Series Radios, Motorola XPR7550 Series Radios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motorola
- MFR # PMLN6128A
- Zoro # G8500511
- UPC # 748091001239
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Surveillance Kit |
Material | Polycarbonate/Metal |
Includes | Enhanced Audio Gain |
Number of Wires | 2 |
Color | Beige |
For Use With | Motorola APX4000 Series Radios, Motorola APX6000 Series Radios, Motorola APX7000 Series Radios, Motorola XPR6100 Series Radios, Motorola XPR6350 Series Radios, Motorola XPR6380 Series Radios, Motorola XPR6500 Series Radios, Motorola XPR6550 Series Radios, Motorola XPR6580 Series Radios, Motorola XPR7350 Series Radios, Motorola XPR7550 Series Radios |
Push To Talk | Yes |
Microphone Location | Shirt/Lapel |
Compatible Radio Series | APX 4000, APX 6000, APX 7000, XPR 6000, XPR 7000 |
Earpiece Color | Beige |
Earpiece Connection Type | Wired |
Compatible Radio Brand | Motorola |
Earpiece Style | Earbud |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series APX 4000, APX 6000, APX 7000, XPR 6000, XPR 7000, Earpiece Style Earbud, Number of Wires 2, Push To Talk Yes, Microphone Location Shirt/Lapel, Earpiece Connection Type Wired, Earpiece Color Beige, Material Metal, Polycarbonate, Includes Enhanced Audio Gain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS26500BA C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500BA)
- SPARK Lil Chizler Hard Card (SP445272)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone, 1 Button Auto Dial (393-001)
- GADGET GUARD Glass Screen Protector for Samsung Galaxy A14 5G (VG-GGGLASF211SS19A)
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAM19X501 CD-65)
- MOTOROLA Earpiece, Polycarbonate/Metal, 6-51/64 inL (PMLN7269A)
- MOTOROLA Power Adapter, 110VAC (25009297001)
- MOTOROLA Motorola Solutions HKLN4687A Remote Speaker Mic for use with DTR600 DTR700 Portable Radios (HKLN4687)
- MOTOROLA Headset, Over the Head, On Ear, Black (53725)
- MOTOROLA Carry Case, For APX4000 Series Radios (PMLN6085A)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 1-7/64in (PMMN4069A)
- Motorola Two Way Radio Accessories