Shop All Two Way Radio Accessories
Motorola
Earpiece, Surveillance Kit, 21/64 in. H
Mfr # PMLN6127A
Zoro # G8500502
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Color Black
- Includes Enhanced Audio Gain
- Number of Wires 2
- For Use With Motorola APX6000 Series Radios, Motorola APX7000 Series Radios, Motorola XPR6100 Series Radios, Motorola XPR6350 Series Radios, Motorola XPR6380 Series Radios, Motorola XPR6500 Series Radios, Motorola XPR6550 Series Radios, Motorola XPR6580 Series Radios, Motorola XPR7350 Series Radios, Motorola XPR7550 Series Radios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN6127A
- Zoro # G8500502
- UPC # 748091001222
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Earpiece |
Material | Polycarbonate/Metal |
Color | Black |
Includes | Enhanced Audio Gain |
Number of Wires | 2 |
For Use With | Motorola APX6000 Series Radios, Motorola APX7000 Series Radios, Motorola XPR6100 Series Radios, Motorola XPR6350 Series Radios, Motorola XPR6380 Series Radios, Motorola XPR6500 Series Radios, Motorola XPR6550 Series Radios, Motorola XPR6580 Series Radios, Motorola XPR7350 Series Radios, Motorola XPR7550 Series Radios |
Push To Talk | Yes |
Product Type | Surveillance Kit |
Compatible Radio Brand | Motorola |
Microphone Location | In-Earpiece |
Earpiece Connection Type | Wired |
Compatible Radio Series | APX 6000, APX 7000, XPR 6000, XPR 7000 |
Earpiece Style | Ear Hook |
Earpiece Color | Black |
Description
Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series APX 6000, APX 7000, XPR 6000, XPR 7000, Earpiece Style Ear Hook, Number of Wires 2, Push To Talk Yes, Microphone Location In-Earpiece, Earpiece Connection Type Wired, Earpiece Color Black, Material Metal, Polycarbonate, Includes Enhanced Audio Gain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOM 15Watt 1Way Paging Horn GRAY (V-1036C-GRAY)
- KARAOKE USA Karaoke Usa GF842 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen & LED Sync Lights; Black - 7 in. (GF842)
- ULTRALAST Rechargeable Battery, PK2 (UL1865-34-2P)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8716K-P16)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4120A)
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAM19X501 CD-65)
- MOTOROLA Motorola Solutions HKLN4687A Remote Speaker Mic for use with DTR600 DTR700 Portable Radios (HKLN4687)
- MOTOROLA Chest Pack, Material Nylon (HLN6602A)
- MOTOROLA Motorola Solutions PMLN8125A Swivel Earpiece (Short Cord) (PMLN8125)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAJ72X511 VAC-UNI)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12MG137)
- Motorola Two Way Radio Accessories