Shop All Two Way Radio Accessories
Motorola
Earpiece, Polycarbonate/Metal
Mfr # PMLN6130A
Zoro # G8500432
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Number of Wires 2
- Color Black
- For Use With Motorola APX Series Radios, Motorola XPR6100 Series Radios, Motorola XPR6300 Series Radios, Motorola XPR6350 Series Radios, Motorola XPR6380 Series Radios, Motorola XPR6500 Series Radios, Motorola XPR6550 Series Radios, Motorola XPR6580 Series Radios, Motorola XPR7350 Series Radios, Motorola XPR7550 Series Radios, Motorola XPR7580 Series Radios
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN6130A
- Zoro # G8500432
- UPC # 748091001185
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Earpiece |
Material | Polycarbonate/Metal |
Number of Wires | 2 |
Color | Black |
For Use With | Motorola APX Series Radios, Motorola XPR6100 Series Radios, Motorola XPR6300 Series Radios, Motorola XPR6350 Series Radios, Motorola XPR6380 Series Radios, Motorola XPR6500 Series Radios, Motorola XPR6550 Series Radios, Motorola XPR6580 Series Radios, Motorola XPR7350 Series Radios, Motorola XPR7550 Series Radios, Motorola XPR7580 Series Radios |
Push To Talk | Yes |
Features | Translucent Acoustic Tube |
Product Type | Surveillance Kit |
Earpiece Connection Type | Acoustic Tube |
Compatible Radio Series | APX |
Microphone Location | Shirt/Lapel |
Compatible Radio Manufacturer Model Number | XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, XPR7350, XPR7550, XPR7580 |
Earpiece Style | Earbud |
Compatible Radio Brand | Motorola |
Earpiece Color | Clear |
Description
Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, XPR7350, XPR7550, XPR7580, Earpiece Style Earbud, Number of Wires 2, Push To Talk Yes, Microphone Location Shirt/Lapel, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Features Translucent Acoustic Tube, Material Metal, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Er17330v (ER17330V MITSUBISHI)
- XTREME Xtreme PBE90112WHT True Wireless Earbuds - White (PBE90112WHT)
- DAC Monitor Riser, LCD/TFT, 13"x10-1/2"x1"to4-3/4", 66lb Cap, BK (DTA02161)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- MOTOROLA Single Unit Charger (PMPN4173A)
- MOTOROLA Belt Clip, Carry Accessory, Plastic (PMLN7438A)
- MOTOROLA Earpiece, Polycarbonate/Metal, 51/64 in. W (NNTN8459A)
- MOTOROLA Antenna, Type 470 to 512 MHz, 6" L (AAH72X504 ATU-16F)
- MOTOROLA Cable, Type Micro USB, 48" L (CB000262A01)
- MOTOROLA Wireless Earpiece, Push To Talk Yes (PMLN7158A)
- MOTOROLA RM Series Six-Unit Charging/Cloning Station (PMLN6384)
- Motorola Two Way Radios & Accessories