Shop All Two Way Radio Accessories
Motorola
Earpiece, Microphone/PTT, 6-51/64 in. L
Mfr # HMN9036A
Zoro # G8500755
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Number of Wires 1
- Includes In-Line Microphone, Metal Clip, Push-To-Talk Switch, Rubber Earbud
- Color Black
- For Use With Motorola BPR40 Series Radios, Motorola CP110 Series Radios, Motorola CP125 Series Radios, Motorola CP150 Series Radios, Motorola CP185 Series Radios, Motorola CP200 Series Radios, Motorola CP200d Series Radios, Motorola GP300 Series Radios, Motorola P1225 Series Radios, Motorola PR400 Series Radios, Motorola VL130 Series Radios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # HMN9036A
- Zoro # G8500755
- UPC # 748091001307
- Country of Origin China
- Category Two Way Radio Accessories
Details
Material | Polycarbonate/Metal |
Item | Earpiece |
Number of Wires | 1 |
Includes | In-Line Microphone, Metal Clip, Push-To-Talk Switch, Rubber Earbud |
Color | Black |
For Use With | Motorola BPR40 Series Radios, Motorola CP110 Series Radios, Motorola CP125 Series Radios, Motorola CP150 Series Radios, Motorola CP185 Series Radios, Motorola CP200 Series Radios, Motorola CP200d Series Radios, Motorola GP300 Series Radios, Motorola P1225 Series Radios, Motorola PR400 Series Radios, Motorola VL130 Series Radios |
Push To Talk | Yes |
Product Type | Surveillance Kit |
Compatible Radio Series | BPR40, CP110, CP125, CP150, CP185, CP200, CP200d, GP300, P1225, PR400, VL130 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | BRP40, CP110, CP125, CP150, CP185, CP200, CP200D, GP300, P1225, PR400, VL130 |
Number of Ears | One |
Earpiece Color | Black |
Earpiece Style | Earbud |
Microphone Location | Shirt/Lapel |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series BPR40, CP110, CP125, CP150, CP185, CP200, CP200d, GP300, P1225, PR400, VL130, Compatible Radio Manufacturer Model Number BRP40, CP110, CP125, CP150, CP185, CP200, CP200D, GP300, P1225, PR400, VL130, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Earpiece Color Black, Material Metal, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- MIGHTY MAX BATTERY 12V 22AH Battery for EW72 Mobility Scooter Wheelchair (ML22-12363827)
- VIDEO MOUNT PRODUCTS Adaptor, Adjustable, Gray (PDSLC)
- EXELL BATTERY 12, 35, AGM Chemistry (EB12350)
- MOTOROLA Behind Head Headset, 24 dB, UHF/VHF (PMLN6854)
- MOTOROLA Motorola Solutions RAN4031A RDX WHIP UHF ANTENNA (4 WATT) for use RDU4100 & RDU4160d Portable Radios (RAN4031)
- MOTOROLA Speaker Microphone, Remote (PMMN4013A)
- MOTOROLA Battery Door Cover, Plastic, 13/64 L (HKLN4678A)
- MOTOROLA Speaker Microphone, Push-to-Talk Button (HKLN4606A)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4023B)
- THE EARPHONE CONNECTION Ear Phone Connection Cougar 2-Wire Microphone for Motorola Radios, (EP4003)
- Motorola Two Way Radio Accessories