Shop All Two Way Radio Accessories
Motorola
Earpiece, MFR# PMLN8077A
Mfr # PMLN8077A
Zoro # G304194952
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Wires 1
- For Use With CLP107E, CLP446E, CLPEPLUS
- Push To Talk Yes
- Connector 2.5mm Single Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motorola
- MFR # PMLN8077A
- Zoro # G304194952
- UPC # 748091019241
- Country of Origin Switzerland
- Category Two Way Radio Accessories
Details
Item | Earpiece |
Color | Black |
Number of Wires | 1 |
For Use With | CLP107E, CLP446E, CLPEPLUS |
Push To Talk | Yes |
Connector | 2.5mm Single Pin |
Features | Over-the-Ear Earpiece |
Microphone Location | Shirt/Lapel |
Number of Ears | One |
Earpiece Style | Ear Hook |
Compatible Radio Brand | Motorola |
Compatible Radio Series | CLPe |
Radio Connector Type | 2.5 mm Standard |
Compatible Radio Manufacturer Model Number | CLP107e, CLP446e, CLPE Plus |
Earpiece Color | Black |
Earpiece Connection Type | Wired |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series CLPe, Compatible Radio Manufacturer Model Number CLP107e, CLP446e, CLPE Plus, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type 2.5 mm Standard, Earpiece Connection Type Wired, Earpiece Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 50022-bop (50022-BOP LIGHT BULB / LAMP)
- MIGHTY MAX BATTERY 12V 11.2Ah 230 CCA Rechargeable Sealed Lead Acid Power Sport Battery (YTZ14S)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- MIGHTY MAX BATTERY (Group 22NF) 12V 55AH SLA Battery INTERNAL THREAD TERMINAL (ML55-12INT6)
- MOTOROLA Case, Portable, 10 in. H x 3 in. W (PMLN7221AR)
- MOTOROLA Small Earplugs, Push To Talk No (RLN6511A)
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- MOTOROLA Belt Clip, Radio (HLN9714A)
- MOTOROLA DTR550 Digital Radio Replacement Antenna (8505241U06)
- MOTOROLA Throat Microphone, Cord 28" L, Black (PMLN7705AR)
- MOTOROLA Wall Mount Charger, Fits Motorola (NLN7967A)
- Motorola Two Way Radios & Accessories